Shop All Dial Calipers
Westward
Caliper, Dial, 0-24 In
Mfr # 6XU79
Zoro # G1306487
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Knurled Lock
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6XU79
- Zoro # G1306487
- UPC # 190735888667
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 3.375 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 24 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 3.375 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 24 in, Measurements Inside, Outside, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step No, Minimum Measurement - Inch 0 in, Case Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Spud Wrench, 16-3/8 in Overall Length, 1-5/8 in Head, 0 in Offset, Alloy Steel (447Z55)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/8-27 Npt Drill Bit 21/64" Combo Pack (93201)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- WESTWARD Caliper, Dial, 0-12 In (4KU73)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- MITUTOYO Cggo, 0-.8" (209-456)
- HHIP 8" Economy Dial Caliper (4100-0021)
- STARRETT Taper Gage (269B)
- Westward Dial Calipers