Shop All Dial Calipers
Westward
Caliper, Dial, 0-12 In
Mfr # 4KU73
Zoro # G0565372
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Microlapped for Accuracy
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KU73
- Zoro # G0565372
- UPC # 190735850442
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 2.4375 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 0.78 in |
Description
Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 2.4375 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- EAGLE TAPTEK CUTTING TOOLS 7/16-20 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-4375-20-P-I)
- GEDORE Fixed Spanner Wrench, 45 to 50mm Capacity (40 Z 45-50)
- EAZYPOWER Tee Star Bit, Size T40, 2" (73226/B)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- GROZ Inside Caliper, 8" (1463)
- STARRETT Caliper Center Distance Attachment (PT26151)
- FOWLER 0-24" Long Range Dial Caliper (520080240)
- Westward Precision Measuring Tools