Shop All Ratchet Pullers
Westward
Cable Ratchet Puller, 1500Lb, 7.5Ft
Mfr # 61LA36
Zoro # G202015281
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 1,500 lb
- Pull Capacity 1,500 lb
- Cable or Rope Length 7 1/2 ft
- Material Steel
- Cable or Rope Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 61LA36
- Zoro # G202015281
- Country of Origin China
- Category Ratchet Pullers
Dimensions
Cable or Rope Length | 7 1/2 ft |
Cable or Rope Dia. | 3/16 in |
Lever Length | 17 in |
Cable Length | 7 7/32 ft |
Body Width | 4 9/16 in |
Maximum Lifting Length | 7 7/32 ft |
Minimum Cord Length | 7 1/2 ft |
Lifting Hook Opening Width | 7/8 in |
Cord Diameter | 3/16 in |
Body Depth | 2 21/32 in |
Maximum Cord Length | 7 7/32 ft |
Description
Ratchet Puller, Body Depth 2 21/32 in, Body Material Steel, Body Width 4 9/16 in, Cable Length 7 7/32 ft, Cord Diameter 3/16 in, Cord Material Steel, Cord Type Cable, Headroom 20 1/2 in, Included Components Carrying Case, Includes Brake Brake Not Included, Includes Clutch Clutch Not Included, Lever Length 17 in, Lifting Hook Material Steel, Lifting Hook Opening Width 7/8 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 7 1/2 ft, Maximum Cord Length 7 7/32 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- ZORO SELECT Package Stop, Width 27 In (13D481)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- WESTWARD Cable Ratchet Puller, 1000Lb, 15Ft (61LA35)
- WESTWARD Web Ratchet Puller, 1000Lb, 8Ft (61LA37)
- TRACTEL Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K (RESCUETU28K)
- TOOL Puller Winch 2 Ton Come-A-Long 6Ft. Lift (TO144803)
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- AMERICAN POWER PULL $POWER PULLER 4 TON 18650 CABLE (AG18650)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- Westward Winches & Pullers