Shop All Pipe & Tubing Tool Parts
Westward
Cable Feeder
Mfr # CP-25-29
Zoro # G8455237
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SP-HD25AC-AF
- For Use With Drain Guns
- Fits Brand Westward
- Overall Length 4 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CP-25-29
- Zoro # G8455237
- UPC # 190735790816
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 2 3/8 in |
Overall Height | 3 7/8 in |
Connection Size | 5/16 in |
Compatible Cable or Hose Diameter | 5/16 in |
Details
Item | Cable Feeder |
For Use With Mfr. Model Number | SP-HD25AC-AF |
For Use With | Drain Guns |
Fits Brand | Westward |
Material | Steel |
Product Type | Cable Feeder |
Compatible Cleaner Series | 22XP35 |
Compatible Cleaner Manufacturer Part Number | SP-HD25AC-AF |
Description
Cable Feeder, Product Type Cable Feeder, Compatible Cleaner Manufacturer Part Number SP-HD25AC-AF, Compatible Cleaner Series 22XP35, Material Steel, Compatible Cable or Hose Diameter 5/16 in, Compatible Cleaner Grainger Part Number 22XP35, Connection Size 5/16 in, Fits Brand Westward, For Use With Drain Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- GREENLEE Knockout Punch, 1 In (35178)
- WALTER Assembly Parts and Accessories FS1013 (FS1013)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC95302)
- WESTWARD Swivel Axle (TT31134G)
- WESTWARD Ammeter (TT247124666G)
- WESTWARD Casters, Black, 2-12/ In (1YER9-CASTER)
- WESTWARD H5 Bottom, 9/16-18NF (440-3326)
- WESTWARD Caster, Gray, 3 In (1YER7-CASTER)
- WESTWARD Rubber Leg Tip, 30mm Lx30mm Wx23.8mm H (CP-50-36)
- ZORO SELECT Cross Bar, 1970mm, dia. 38 (TT11C542CBG)
- Westward Pipe & Tubing Tool Parts