Shop All Drain Cleaning Accessories
Westward
Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16"
Mfr # 22XP41
Zoro # G7515697
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 13 3/4 x 7 1/2 x 4 5/16 in
- For Use With Drain Cleaning Machines
- size 13-3/4 x 7-1/2 x 4-5/16"
- Use With Hose For 1/2 in and 3/8 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP41
- Zoro # G7515697
- UPC # 190735775615
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 13 3/4 x 7 1/2 x 4 5/16 in |
size | 13-3/4 x 7-1/2 x 4-5/16" |
Connection Size | 5/8 in |
Overall Length | 13 3/4 in |
Overall Height | 4 1/4 in |
Compatible Cable or Hose Diameter | 3/8 in, 1/2 in |
Overall Width | 7 1/2 in |
Details
Item | Autofeed Assembly |
Material | Steel |
For Use With | Drain Cleaning Machines |
Use With Hose | For 1/2 in and 3/8 in Hose |
Fits Brand | Westward |
Accessory Type | Autofeed Assembly |
Product Type | Autofeed Assembly |
Compatible Cleaner Manufacturer Part Number | SP-MD50, SP-MD50-1 |
Compatible Cleaner Series | 22XP38, 22XP39 |
Description
Autofeed Assembly, Product Type Autofeed Assembly, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, Material Steel, Compatible Cable or Hose Diameter 3/8 in, 1/2 in, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Connection Size 5/8 in, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WESTWARD Timer (TT246273666G)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx100ft (20GZ33)
- WESTWARD Bulb Auger, 1-1/8 D x 3-7/8 in L, 4 in Cap (22XP50)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx75ft (20GZ38)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- WESTWARD Coupling Pin Key, 7/8 in Connector (22XP55)
- WESTWARD Drain Cleaning Cable, 1-5/8 x 26 in, Steel (49U742)
- RIDGID Drain Cleaning Attachment (71848)
- Westward Drain Cleaning Accessories