Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Smooth, Half Rnd, 12 In
Mfr # 10Z726
Zoro # G5089664
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z726
- Zoro # G5089664
- UPC # 190735732137
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 3/8 in |
File Length without Tang | 12 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 9.5 |
Thickness | 17/64 in |
Includes Handle | No |
Number of Cut Edges | 4 |
Taper | Taper Towards Point |
Edge Cut Style | Single |
Face Cut Style | Rasp-Cut |
File Coarseness | Smooth Cut |
Rigidity | Rigid |
File Style | Rasp |
File Body Finish | Natural |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Smooth Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 17/64 in, File Width 1 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 9.5, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- WESTWARD Half Round File, 10 In. L, Ergo Handle (1NFW3)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD Flat File, American, Chip-Breaking (30PA55)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- Westward Cutting and Shaping Tools