Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Smooth, Half Rnd, 10 In
Mfr # 10Z725
Zoro # G5089655
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z725
- Zoro # G5089655
- UPC # 190735732120
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 1/8 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 9.5 |
Thickness | 15/64 in |
Edge Cut Style | Single |
Includes Handle | No |
Number of Cut Edges | 4 |
File Coarseness | Smooth Cut |
File Style | Rasp |
Taper | Taper Towards Point |
File Body Finish | Natural |
Rigidity | Rigid |
Face Cut Style | Rasp-Cut |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Smooth Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 15/64 in, File Width 1 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 9.5, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS 5 ft. Tape Measure, Blue (35-780-010)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- RIDGID Autofeed, Asm K7500 (60032)
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L (HS1516)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pc (10Z757)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- WESTWARD Hand File, Knife Shape, 8 In, 56/58 TPI (12F821)
- PFERD 6" Three Square File - Bastard Cut (11097)
- Westward Hand Files and Rasps