Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Second, Half Rnd, 8 In L
Mfr # 10Z721
Zoro # G5089621
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z721
- Zoro # G5089621
- UPC # 190735732083
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 15/16 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 9.5 |
Thickness | 3/16 in |
Edge Cut Style | Single |
Number of Cut Edges | 4 |
File Body Finish | Natural |
Includes Handle | No |
Face Cut Style | Rasp-Cut |
Taper | Taper Towards Point |
File Coarseness | Second Cut |
Rigidity | Rigid |
File Style | Rasp |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Second Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 9.5, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RRL-062-12)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3060)
- VIM 38'' DR HAND IMPACT DRIVER BIT SET (VIMIMP600)
- DEWALT PULL SAW 2EG 10"" 7/14TPI (DWHT20216)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 10 In (10Z722)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 12 In (10Z723)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- WESTWARD Half Round File, American, Bastard (30PA61)
- WESTWARD Flat File, American, Bastard (30PA52)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 31/32 TPI (12F825)
- WESTWARD Hand File, Second, Half Round, 11-3/4 in. L (39CE59)
- Westward Cutting and Shaping Tools