Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Second, Half Rnd, 12 In
Mfr # 10Z723
Zoro # G5089646
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z723
- Zoro # G5089646
- UPC # 190735732106
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 3/8 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 6.5 |
Thickness | 17/64 in |
Includes Handle | No |
Rigidity | Rigid |
Taper | Taper Towards Point |
File Coarseness | Second Cut |
Face Cut Style | Rasp-Cut |
Edge Cut Style | Single |
Number of Cut Edges | 4 |
File Body Finish | Natural |
File Style | Rasp |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Second Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 17/64 in, File Width 1 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 6.5, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- EUROBOOR Auto Arbor MT3 - 3/4 inch Weldon (IMC.3Q)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 10 In (10Z722)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L (10Z721)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- WESTWARD Milled Tooth File, Flexible, 14 In, 8 TPI (10Z603)
- WESTWARD Half Round File, 6 In, Bastard, Machinists (1NFP9)
- WESTWARD Needle File Set, 2 Cut, 7.2 In, 12 Pc (10Z662)
- CRESCENT NICHOLSON FILE H RND BASTRD10""CARD (21858N)
- Westward Hand Files and Rasps