Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Second, Half Rnd, 10 In
Mfr # 10Z722
Zoro # G5089637
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z722
- Zoro # G5089637
- UPC # 190735732090
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 1/8 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 7.5 |
Thickness | 15/64 in |
Edge Cut Style | Single |
Face Cut Style | Rasp-Cut |
Includes Handle | No |
Taper | Taper Towards Point |
Number of Cut Edges | 4 |
File Coarseness | Second Cut |
File Style | Rasp |
Rigidity | Rigid |
File Body Finish | Natural |
Shape | Half Round |
Description
This Westward 10Z722 Cabinet Rasp File is the ideal tool for smoothing and shaping metal, especially when you are working with smaller pieces. The half round cabinet rasp file is made of high-quality American pattern wire. It has a natural finish and 7.5 teeth per inch to give you smooth, accurate results on your workpiece. With a length of 10 in., this hand file is easy to handle and use around tight corners. This second cut type rasp also features a straight wireway that makes it easy to clean out the file if needed. The Westward 10Z722 Cabinet Rasp File will get the job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece Keyway Broach Set (2006-0051)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L (10Z721)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 12 In (10Z723)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- ARTU Tungsten Carbide Grit File, 6", Round/Fine (02940)
- Westward Hand Files and Rasps