Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Half Round, 8 In
Mfr # 10Z669
Zoro # G5089217
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z669
- Zoro # G5089217
- UPC # 190735731635
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 6.5 |
Thickness | 15/64 in |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
Taper | Taper Towards Point |
Edge Cut Style | Single |
Rigidity | Rigid |
File Style | Rasp |
Number of Cut Edges | 4 |
Face Cut Style | Rasp-Cut |
Includes Handle | No |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Bastard Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 6.5, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS O-Ring Pick Tool " Angled" (ORT2-171-172-XNGL)
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F850)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- WESTWARD Hand File, Dbl Cut, 12 In., Black Oxide (12F855)
- Westward Hand Files and Rasps