Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Half Round, 10 In
Mfr # 10Z670
Zoro # G5089226
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z670
- Zoro # G5089226
- UPC # 190735731642
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 6.5 |
Thickness | 19/64 in |
File Style | Rasp |
Number of Cut Edges | 4 |
Face Cut Style | Rasp-Cut |
Taper | Taper Towards Point |
Rigidity | Rigid |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
Includes Handle | No |
Edge Cut Style | Single |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Bastard Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 19/64 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 6.5, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 48" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73348)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- ANVIL 212 10 GAL STL MED PIPE CLAMP (0500345145)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- WESTWARD Taper File, American, Double Extra Slim (30PA63)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- WESTWARD General Purpose File Set, 5 PC (1NFK4)
- WESTWARD Mill File, Second Cut, Rect, 8 In L (10Z708)
- CRESCENT NICHOLSON 10" Half Round Bastard Cut Wood Rasp (19427N)
- Westward Hand Files and Rasps