Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Bastard, Half Rnd, 8 In
Mfr # 10Z718
Zoro # G5089594
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z718
- Zoro # G5089594
- UPC # 190735732052
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 15/16 in |
File Length without Tang | 8 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 7.5 |
Thickness | 3/16 in |
File Style | Rasp |
Face Cut Style | Rasp-Cut |
File Body Finish | Natural |
Includes Handle | No |
Taper | Taper Towards Point |
Rigidity | Rigid |
Number of Cut Edges | 4 |
Edge Cut Style | Single |
File Coarseness | Bastard Cut |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Coarseness Bastard Cut, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 7.5, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/8"x7-1/2" Auger Bit (DAG1140)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.0mm (47980)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- Westward Cutting and Shaping Tools