Shop All Tool Storage Accessories
Westward
Cabinet Lock Set For Cam Locks, 8 Keys, 1 Lock, 0001 - 0025
Mfr # TTLK003G
Zoro # G2989765
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyed Alike
- Includes (1) Lock, (8) Keys
- Fits Brand Westward
- Impact Rated No
- For Use With Mfr. Model Number AC757101ACG, AT182071G, AT182051G, AT267651G, AT2671G, AT2676331G, AT42131CG, AT57121CG, AT42111CGL, AT72161CG, AC72151CGL, AC42081CGL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # TTLK003G
- Zoro # G2989765
- UPC # 190735770696
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | Cabint Lock Set |
Type | Keyed Alike |
Includes | (1) Lock, (8) Keys |
Fits Brand | Westward |
Impact Rated | No |
For Use With Mfr. Model Number | AC757101ACG, AT182071G, AT182051G, AT267651G, AT2671G, AT2676331G, AT42131CG, AT57121CG, AT42111CGL, AT72161CG, AC72151CGL, AC42081CGL |
Key Code | 0001~0025 |
For Use With | 31CE56, 31CE57, 31CE58, 32H50, 32H842, 32H843, 32H844, 32H848 32H849, 32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H858, 32H859, 32H860, 32H861, 32H862, 32H863, 32H864, 32H865, 32H866, 32H885, 32H886, 32H887, 32H888, 32H889 |
Keyed Cam Lock Type | Tubular Keyed Cam Locks |
Series | Cam Locks |
Number of Keys | 8 |
Control Key Code | 0001~0025 |
Features | 8 Unique Codes |
Description
This Westward TTLK003G Lock Set For Cabinet Series is the ideal solution for locking cabinets, drawers and storage units. It features a tubular keyed cam lock that will not damage your cabinet or door when in use. This lock set fits all Westward cutter series. It comes with 8 keys, each of which has a unique code so you can easily tell them apart. Each key has an overall length of 1". Make sure your valuables are safe from prying eyes with this Westward TTLK003G Lock Set For Cabinet Series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10034)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713LM)
- PROTO 3/8" Drive, SAE 2-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4984CF)
- WIDIA Parallelogram XPHT Carbide (XPHT160432AL)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- WESTWARD Storage Accesory, black, Nylon (61HP32)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. (5NNE3)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- Westward Tool Storage Accessories