Shop All C Clamps
Westward
C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray
Mfr # 806ET6
Zoro # G110908651
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Opening - Maximum 5 in
- Jaw Pad Type Flat
- Number of Anvils 1
- Body Color Gray
- Number of Spindles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth1 | 3 in |
Details
Item | C-Clamp |
Jaw Opening - Maximum | 5 in |
Jaw Pad Type | Flat |
Number of Anvils | 1 |
Body Color | Gray |
Number of Spindles | 1 |
Spindle Finish | Black Oxide |
Clamping Force | 1,150 lb |
Spindle Material | Steel |
Throat Shape | Square |
Standards | No |
Jaw Opening - Minimum | 0 in |
Release Mechanism | Standard Thread |
High-Visibility | No |
Includes Swivel Pad | Yes |
Handle Type | Sliding T |
Body Finish | Powder Coated |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 5 in, Jaw Opening - Minimum 0 in, Throat Depth 3 in, Clamping Force 1,150 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards No, Throat Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD STUB LIGHT (MT165G)
- BLACK & DECKER Switch (391926-01)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- WESTWARD C-Clamp, 11-5/8", Steel, Hvy Duty, 15,000 lb (10D479)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- WESTWARD C-Clamp, Gray, 2-1/4 in Throat D. (806ET1)
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening (C-30-6)
- Westward Clamps