Shop All C Clamps
Westward
C-Clamp, J.O. 4", T.D. 2", 3,300 lb, Black
Mfr # 806ET0
Zoro # G210908650
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Release Mechanism Standard Thread
- Body Finish Black Phosphate
- Spindle Finish Black Oxide
- Includes Swivel Pad Yes
- Clamping Force 3,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth1 | 2 in |
Details
Item | C-Clamp |
Release Mechanism | Standard Thread |
Body Finish | Black Phosphate |
Spindle Finish | Black Oxide |
Includes Swivel Pad | Yes |
Clamping Force | 3,300 lb |
Jaw Pad Type | Flat |
Jaw Opening - Maximum | 4 in |
Spindle Material | Steel |
Body Color | Black |
Number of Anvils | 1 |
Jaw Opening - Minimum | 0 in |
Handle Type | Sliding T |
Throat Shape | Square |
Number of Spindles | 1 |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 in, Clamping Force 3,300 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility Not Applicable, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Phosphate, Standards Not Applicable, Throat Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x10IN (50580)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- WESTWARD C-Clamp, J.O. 1 1/2", T.D. 1 1/2", 425 lb (806ET3)
- WESTWARD C-Clamp, 11-5/8", Steel, Hvy Duty, 15,000 lb (10D479)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- Westward Clamps