Shop All C Clamps
Westward
C-Clamp, J.O. 2 1/2", T.D. 2 1/2", 600 lb
Mfr # 806ET5
Zoro # G710908648
original price:
$9.75
8% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle Finish Black Oxide
- Jaw Opening - Maximum 2 1/2 in
- Number of Anvils 1
- Clamping Force 600 lb
- Handle Type Sliding T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth1 | 2 1/2 in |
Details
Item | C-Clamp |
Spindle Finish | Black Oxide |
Jaw Opening - Maximum | 2 1/2 in |
Number of Anvils | 1 |
Clamping Force | 600 lb |
Handle Type | Sliding T |
Body Color | Gray |
Number of Spindles | 1 |
Body Finish | Powder Coated |
Throat Shape | Square |
Standards | No |
Spindle Material | Steel |
Includes Swivel Pad | Yes |
High-Visibility | No |
Jaw Opening - Minimum | 0 in |
Jaw Pad Type | Flat |
Release Mechanism | Standard Thread |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/2 in, Clamping Force 600 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards No, Throat Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- WESTWARD C-Clamp, 12", Steel, Regular Duty, 9300 lb. (2HUK5)
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. (2LAY9)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- Westward Clamps