Shop All C Clamps
Westward
C-Clamp, Gray, 2-7/16 in Throat D.
Mfr # 806ET2
Zoro # G610908670
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 3,500 lb
- Number of Anvils 1
- Release Mechanism Standard Thread
- Spindle Finish Black Oxide
- Jaw Opening - Maximum 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth1 | 2 7/16 in |
Details
Item | C-Clamp |
Clamping Force | 3,500 lb |
Number of Anvils | 1 |
Release Mechanism | Standard Thread |
Spindle Finish | Black Oxide |
Jaw Opening - Maximum | 3 in |
High-Visibility | No |
Includes Swivel Pad | Yes |
Throat Shape | Standard |
Handle Type | Sliding T |
Spindle Material | Steel |
Body Color | Gray |
Number of Spindles | 1 |
Jaw Pad Type | V-Grooved |
Jaw Opening - Minimum | 0 in |
Body Finish | Powder Coated |
Standards | No |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 2 7/16 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards No, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- WESTWARD C-Clamp, 2", Steel, Light Duty, 875 lb. (2HUJ5)
- WESTWARD C-Clamp, 12", Steel, Regular Duty, 9300 lb. (2HUK5)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- Westward C Clamps