Shop All C Clamps
Westward
C-Clamp, 8", Steel, Regular Duty, 6900 lb.
Mfr # 2HUK3
Zoro # G2417247
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 5 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 in |
Throat Depth1 | 5 in |
Max Throat Depth | Greater than 4" |
Description
When you need to secure heavy-duty items, the Westward 2HUK3 C-Clamp is the tool for the job. This clamp has a maximum opening of 8 in., which allows it to hold objects up to 6900 lb. The forged steel body offers enhanced durability and strength. The black oxide spindle finish and powder coated body ensure resistance against corrosion and wear. With a throat depth of 5 in., this c-clamp can be used on any round or flat surface. If you want a heavy duty clamp that provides superior performance, choose the Westward 2HUK3 C Clamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- CRESCENT SLIP JOINT PLIERS 8"" (H28V)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- WESTWARD C-Clamp, 4", Iron, Light Duty, 1535 lb. (2LAZ2)
- WESTWARD C-Clamp, 2", Steel, Light Duty, 875 lb. (2HUJ5)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. (2HUK2)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- POWERWELD 12" C-Clamp (412)
- Westward C Clamps