Shop All C Clamps
Westward
C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb.
Mfr # 10D476
Zoro # G4961652
original price:
$94.28
12% off
new price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 7 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 3 7/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Black Phosphate (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 7/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 7/8 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 7 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 3 7/8 in, Clamping Force 12,250 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, Body Finish Black Phosphate, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #19 (C15929)
- KESON 100 ft/30m Tape Measure, 1/2 in Blade (OTR-18M-100)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- WESTWARD C-Clamp, Gray, 2-1/4 in Throat D. (806ET1)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- Westward Clamps