Shop All C Clamps
Westward
C-Clamp, 6", Steel, Regular Duty, 6600 lb.
Mfr # 2HUK2
Zoro # G1871755
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Extra Heavy Duty
- Throat Depth 4 1/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4 1/8 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 4 1/8 in |
Description
The Westward 2HUK2 C-Clamp is the perfect tool for assembling and holding work pieces together. It provides a firm grip and can withstand heavy duty pressure. This regular duty C-clamp has a throat depth of 4 1/8 in., with a max opening of 6 in. The forged steel body ensures that it is durable, while the black oxide spindle and powder coated body add to its corrosion resistance. Featuring an easy release trigger, this clamp can be released at any point along the bar, which allows you to work on different parts of your project without having to reposition the clamp. You will find yourself reaching for this Westward 6" C-Clamp again and again when working on projects around your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/8" (3189)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (4-Piece) (49-22-0135)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. (2HUJ3)
- WESTWARD C-Clamp, J.O. 4", T.D. 2", 3,300 lb, Black (806ET0)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- Westward Clamps