Shop All C Clamps
This Product is Discontinued
Westward
C-Clamp, 4", Steel, Regular Duty, 3700 lb. (Discontinued)
Mfr # 2HUK9
Zoro # G2523997
This Product is Discontinued
Key Features
- Max. Opening 4 in
- Duty Rating Regular Duty
- Throat Depth 2 5/16 in
- Body Material Forged Steel
- Finish Nickel Plated (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 5/16 in |
Details
Max. Opening | 4 in |
Duty Rating | Regular Duty |
Body Material | Forged Steel |
Finish | Nickel Plated (Spindle), Powder Coated (Body) |
Clamping Pressure | 3,700 lb |
Item | C-Clamp |
Anvil Shape | Flat |
Body Color | Gray |
Spindle Material | Steel |
Spindle Finish | Nickel Plated |
Min. Opening | 0 in |
Throat Shape | Standard |
Body Finish | Powder Coated |
Swivel Pad | Yes |
Description
C-Clamp, Body Color Gray, Spindle Finish Nickel Plated, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.