Shop All C Clamps
Westward
C-Clamp, 4", Iron, Light Duty, 1535 lb.
Mfr # 2LAZ2
Zoro # G0830024
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 in
- Duty Rating Light Duty
- Throat Depth 2-1/4 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-1/4 in |
Throat Depth1 | 2 1/4 in |
Details
Max. Opening | 4 in |
Duty Rating | Light Duty |
Body Material | Cast Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Clamping Pressure | 1535 lb |
Item | C-Clamp |
Spindle Material | Steel |
Min. Opening | 0 in |
Swivel Pad | Yes |
Spindle Finish | Black Oxide |
Body Color | Gray |
Throat Shape | Standard |
Body Finish | Powder Coated |
Anvil Shape | Flat |
Shop By | Closeouts |
Clamping Force | 1,535 lb |
Includes Swivel Pad | Yes |
Jaw Opening - Minimum | 0 in |
Jaw Opening - Maximum | 4 in |
Description
C-Clamp, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 1,535 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (150-191)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477139)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-DIA Signature Abrasive Circular Saw Blade (A0-10701171)
- MITUTOYO Digital Caliper, 0 to 8 in./0 to 150mm, SS (500-732-20)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- WESTWARD C-Clamp, J.O. 1 1/2", T.D. 1 1/2", 425 lb (806ET3)
- WESTWARD C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb. (10D476)
- WESTWARD C-Clamp, Gray, 2-1/4 in Throat D. (806ET1)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- Westward Clamps