Shop All C Clamps
Westward
C-Clamp, 3", Iron, Light Duty, 1430 lb.
Mfr # 2LAZ1
Zoro # G0814326
original price:
$7.52
12% off
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 in
- Duty Rating Medium Duty
- Throat Depth 1 7/8 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 1 7/8 in |
Throat Depth1 | 1 7/8 in |
Max Throat Depth | Less than 2" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 1 7/8 in, Clamping Force 1,430 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, Body Finish Powder Coated, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/4" Round Telescopic Magnifying Mirror with Pocket Clip (2840D)
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- KRAFT TOOL Redwood Hand Float w/Wood Hand, 12"x5 (CF251)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- WESTWARD C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb. (10D476)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- FORNEY Deluxe Vise Grip C-Clamp, 10-1/2 in (70201)
- Westward C Clamps