Shop All C Clamps
Westward
C-Clamp, 2", Steel, Light Duty, 875 lb.
Mfr # 2HUJ5
Zoro # G0920893
original price:
$8.64
12% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 1 1/4 in
- Body Material Forged Steel
- Finish Zinc Plated (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 1/4 in |
Throat Depth1 | 1 1/4 in |
Max Throat Depth | Less than 2" |
Description
This Westward 2HUJ5 C-Clamp is a great choice for your clamping needs. It is designed to hold materials securely in place. The light duty, 875 lb. c-clamp has a throat depth of 1 1/4 in., a max opening of 2 in., and a duty rating of light duty. This forged steel body c-clamp has zinc plated spindle finish and powder coated body color. It features an adjustable 0 to 2 in. opening range with a quick release trigger lock for easy adjustment and fast clamp removal. The Westward Light Duty C Clamp will make your next project easier and more efficient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Friction Cap (200159)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU4)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- DIABLO 1-1/4" Universal Fit Carbide Oscillating Blade for Metal (DOU125CF)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. (2HUK2)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. (2HUJ3)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- BESSEY CClamp, Drop Forged, Heavy Service, 20Each (B-HS 1)
- Westward C Clamps