Shop All C Clamps
Westward
C-Clamp, 12", Steel, Regular Duty, 9300 lb.
Mfr # 2HUK5
Zoro # G1390261
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 1/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 6 1/4 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 6 1/4 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 0 in, Throat Depth 6 1/4 in, Clamping Force 9,300 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, Body Finish Powder Coated, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20-H-5PK)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- GEARWRENCH 32 OZ BRASS HAMMER WITH HICKORY HANDLE (KDT81-112G)
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. (2LAY9)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- Westward Clamps