Shop All Shears, Pruners & Loppers
Westward
Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In.
Mfr # 5TFN0
Zoro # G2546555
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Cutting Capacity 5/8 in
- Overall Length 8 1/2 in
- Type Bypass Pruner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TFN0
- Zoro # G2546555
- UPC # 190735873205
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8 1/2 in |
Blade Length | 2-1/2" |
Overall Length (In.) | 8-1/2" |
Details
Handle Material | Steel |
Blade Material | Steel |
Cutting Capacity | 5/8 in |
Type | Bypass Pruner |
Features | Nonstick Coating for Cutting |
For Use With | Designed to Cut Near the Trunk without Crushing Plant Tissue |
Grip Type | Cushioned |
Item | Pruner |
Lock Type | Slide |
Cutting Capacity (In.) | 5/8" |
Handle Color | Black |
Application | Multipurpose |
Pruning Shear Type | Bypass Pruner |
Grip Material | PVC |
Includes Cushioned Grip | Yes |
Description
Bypass Pruner, Application Multipurpose, Blade Length 2 1/2 in, Blade Material Steel, Cutting Capacity 5/8 in, Features Nonstick Coating for Cutting, Grip Material PVC, Grip Type Cushioned, Handle Color Black, Handle Material Metal, Includes Cushioned Grip Yes, Lock Type Slide, Overall Length 8 1/2 in, Pruning Shear Type Bypass Pruner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Kansas State Flag, 3x5 Ft (141860)
- JACK DANIELS Smoke Chip Jckdnls 180Ci (01749)
- A.R. NORTH AMERICA Quick Connect Nozzle, 045, PK5 (NZMQC5P-045)
- NYLGLO West Virginia Flag, 5x8 Ft, Nylon (145880)
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)
- WESTWARD Hedge Shears, 24 In (5TFN4)
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum (2RDN2)
- WESTWARD Replacement Bow Saw Steel Blade, 21 In (2RDL5)
- WESTWARD Anvil Lopper, 1-25/32 In, Aluminum (2RDL8)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- FELCO 221 Series Curved Lopper (F221-90)
- Westward Shears, Pruners & Loppers