Shop All Grease Gun Accessories
Westward
Button Head Coupler 5/8,3000 psi
Mfr # 3APG4
Zoro # G0403304
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- For Use With 5/8 in Button Head Grease Fittings
- Max. Pressure 3,000 psi
- Connection 1/8 FNPT
- Working Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3APG4
- Zoro # G0403304
- UPC # 190735822265
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Adapters and Couplers |
Item | Button Head Coupler 5/8" |
For Use With | 5/8 in Button Head Grease Fittings |
Max. Pressure | 3,000 psi |
Connection | 1/8 FNPT |
Working Pressure | 3,000 psi |
Features | Swivel |
Accessory Type | Button Head Coupler 5/8" |
Description
Button Head Coupler 5/8 In., For Use With 5/8 in Button Head Grease Fittings, Connection 1/8 FNPT, Max. Pressure 3,000 psi, Working Pressure 3,000 psi, Features Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 25X40X7-RLS35-S (25X40X7-RLS35-S)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- GLOBAL 1 5/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-131-B)
- WESTWARD Recessed Lube Adapter (13X055)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- WESTWARD Grease Coupler, Steel, PK3 (45FG41)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- WESTWARD Hose Extension, 12 In. (4BY79)
- POWERBUILT 1-1/2" Needle Nose Dispenser (648766)
- Westward Grease Gun Accessories