Shop All Soldering Tips
Westward
Butane Soldering Iron, 2400 F
Mfr # 4UZZ5
Zoro # G1878186
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.32 in Diameter, 1.43 in Length
- Handle Cushioned Impact Resistant
- Tip Conical
- Features Temperature Controlled
- Temp. Rating 480 Degrees to 1000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4UZZ5
- Zoro # G1878186
- UPC # 190735858974
- Country of Origin Taiwan, Province of China
- Category Soldering Tips
Dimensions
Tip Size | 0.32 in Diameter, 1.43 in Length |
Length | 9 3/4 in |
Tool Height | 33 mm |
Tool Length | 208 mm |
Description
Butane Soldering Iron, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Soldering Iron, Electric Iron Power Equivalence (Maximum) 125 W, Electric Iron Power Equivalence (Minimum) 30 W, Series PRO, Maximum Solder Tip Temperature 842 Degrees F, Tip Type Conical, Run Time 115 min, Maximum Torch Temperature 2,372 Degrees F, Includes Protective Cap, Tip Manufacturer Part Number PS-01, Application Auto Repairs, Soldering, Features Temperature Controlled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHE9, PK2 (9301-2X)
- WELLER Narrow Soldering Screwdriver Tip, 1/16In (PTR7)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0063)
- ARCAIR Insulator Assembly, Gouging Torch Type (94433183)
- OATEY Wire Solder 50/50 Solid 453G (20015)
- MASTER APPLIANCE SOLDER TIP CHISEL 33MM UT100SI (MAS70-01-02)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- OATEY Solder Flux Brush 3X1/2In Bulk (30712)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- WELLER .188In Doube Flat (TPSI8)
- Westward Soldering Tips