Shop All Pullers and Bearing Splitters
Westward
Bushing Driver Set, 19 pcs.
Mfr # 45FF30
Zoro # G3112350
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Bushing Installation and Removal Works
- Capacity 3/8 in x 7/16 in through1-1/4 in x 1-3/8 in
- Features Removal And Installation Of Bushings In Cars, Trucks, Tractors, Construction Equipment
- Number of Pieces 19
- Function For bushing installation and removal works
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FF30
- Zoro # G3112350
- UPC # 190735833643
- Country of Origin Taiwan, Province of China
- Category Pullers and Bearing Splitters
Dimensions
Flange Sizes Included | 3/8 to 1 3/8 |
Jaw Sizes Included | No |
Rod Diameter1 | 2/5 in, 59/100 in, 71/100 in |
Rod Length1 | 120 mm, 145 mm, 175 mm |
Details
Item | Busing installation and removal |
Application | For Bushing Installation and Removal Works |
Capacity | 3/8 in x 7/16 in through1-1/4 in x 1-3/8 in |
Features | Removal And Installation Of Bushings In Cars, Trucks, Tractors, Construction Equipment |
Number of Pieces | 19 |
Function | For bushing installation and removal works |
Includes | Busing Adapters |
For Use With | Hammer |
Includes Push-Pullers | No |
Includes Tip Protector | No |
Compatible with Product Type | Hammer |
Self-Centering | Yes |
Includes Jaws | No |
Rod End Thread | 5/16 in, 1/2 in |
Includes Slide Hammer | No |
Description
Busing installation and removal, Jaw Spread - Maximum Not Applicable, Jaw Types Included Not Applicable, Pulling Capacity Not Applicable, Reach - Maximum Not Applicable, Screw Length Not Applicable, Screw Size Not Applicable, Includes Busing Adapters, Jaw Sizes Included No, Jaw Spread - Minimum Not Applicable, Number of Pieces 19, Reach - Minimum Not Applicable, Cap Screw Sizes Included Not Applicable, Crossarm Sizes Included Not Applicable, Flange Sizes Included 3/8 to 1 3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- HHIP Unthreaded Backplate/Adapter For 6" Lathe Chucks (3900-3313)
- OTC Driver Tool, Handle And 24 Discs (27795)
- PROTO Separator Plate, #1, For 3R735 (J4331P)
- BETA Dummy Ball Bearing Extractor (015470006)
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- SUNEX Bearing Splitter, 5/8"-8" (57BS6)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- OTC Ford Vacuum Front Hub Release Tool Set (7932)
- Westward Pullers and Separators