Shop All Demolition Hammer Accessories
Westward
Bush Tool, 3/4 Hex, L 12 In., W 1-3/8 In.
Mfr # 22UU90
Zoro # G7454544
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length (In.) 12 in
- Shank Size (In.) 3/4 in
- Hex (In.) 3/4 in
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UU90
- Zoro # G7454544
- UPC # 190735773208
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 3/4 in |
Length (In.) | 12 in |
Blade Width (In.) | 1 3/8 in |
Shank Length (In.) | 2 1/2 in |
Details
Item | Bush Tool |
Shank Type | Hex |
Hex (In.) | 3/4 in |
For Use With | Hammer Drill |
Application | Roughing Up Surfaces |
Shop By | Closeouts |
Description
Bush Tool, Shank Type Hex, Overall Length (In.) 12 in, Shank Size (In.) 3/4 in, Shank Length (In.) 2 1/2 in, Length (In.) 12 in, Hex (In.) 3/4 in, Blade Width (In.) 1 3/8 in, For Use With Hammer Drill, Application Roughing Up Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- BOSCH Brush Set (1617014135)
- Westward Rotary and Demolition Hammers