Shop All Spiral Tube Brushes
Westward
Burrite Tube Brush, 9/16" Brush Dia., PK10
Mfr # 88413
Zoro # G4106046
product price: $40.25
/pk 10, $4.03/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Burrite
- Brush Dia. 9/16 in
- Brush Length 5/8 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88413
- Zoro # G4106046
- UPC # 190735891070
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 9/16 in |
Brush Length | 5/8 in |
Overall Length | 2 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Trim Length | 7/32" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Burrite |
Fill Material | Steel |
Item | Burrite Tube Brush |
Max. RPM | 1,900 RPM |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 1,900 RPM |
Brush Material | Steel |
Stem Style | Single |
Description
Burrite Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 9/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 5/8 in, Wire Dia. 0.005 in, Overall Length 2 1/4 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 240 Grit Zirconia Alumina #1525 Fine (RMFH240Z25)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104528)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- WESTWARD Double Spiral Brush, 0.0104" Wire, PK10 (88417)
- WESTWARD Burrite Tube Brush, SS, PK10 (88427)
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 (88405)
- WESTWARD Single Spiral Tube Brush, 8" L, PK10 (88399)
- WESTWARD Spiral Tube Brush, Carbon Steel, PK10 (88426)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- Westward Spiral Tube Brushes