Shop All Deburring Tools
Westward
Burr, Disposable, Pk10
Mfr # 3VB48
Zoro # G0996371
product price: $38.05
/pk 10, $3.80/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E
- Features Pocket Clip
- Includes Handle with E-100 Blade
- Blade Trade Number E100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3VB48
- Zoro # G0996371
- UPC # 190735824559
- Country of Origin China
- Category Deburring Tools
Details
Item | Disposable Deburring Tool |
Series | E |
Features | Pocket Clip |
Includes | Handle with E-100 Blade |
Blade Trade Number | E100 |
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Blade Trade Number E100, Number of Blades 1, Holder Trade Letter Not Applicable, Features Pocket Clip, Includes Handle with E-100 Blade, Number of Handles 1, Series E, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- GLASS RENU GlassRenu RenuDisks Black 6 Inch (106-4063)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- WEILER 3/4" Knot Wire End Brush, .014" Steel Fill (10025)
- WESTWARD Deburring Tool Handle (4KTU9)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- WESTWARD Deburring Tool Kit, Series B, 4 Pcs (4KTU8)
- WESTWARD Deburring Tool Kit, Series E, 5 Pcs (4KTV1)
- WESTWARD Starter Burr Set, Series B, E (4KTV3)
- WESTWARD Deburring Tool, Kit (3VB44)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- Westward Deburring Tools