Shop All Demolition Hammer Accessories
Westward
Bull Point Chisel, SDS Max, L 18 In.
Mfr # 22UV10
Zoro # G7463626
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 18 in
- Shank Size (In.) 23/32 in
- For Use With Hammer Drill
- Application General Chipping Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV10
- Zoro # G7463626
- UPC # 190735773383
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Shank Size (In.) | 23/32 in |
Length (In.) | 18 in |
Shank Length (In.) | 4 1/2 in |
Overall Length | 18 in |
Shank Diameter | 23/32 in |
Shank Length | 4 1/2 in |
Drill Bit Size | 23/32 in |
Head Width | 23/32 in |
Description
Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 23/32 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 (5TWA1)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 3 In. (22UV18)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- BOSCH BOSCH® SDS-Plus® Bulldog„¢xtreme Rotary Hammer Bit, 3/8"Dia x 4"Lx6"L (HCFC2061)
- Westward Rotary and Demolition Hammers