Shop All Demolition Hammer Accessories
Westward
Bull Point Chisel, SDS Max, L 12 In.
Mfr # 22UV09
Zoro # G7525131
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 12 in
- Shank Size (In.) 23/32 in
- Length (In.) 12 in
- For Use With Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV09
- Zoro # G7525131
- UPC # 190735773376
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 23/32 in |
Length (In.) | 12 in |
Shank Length (In.) | 4 1/2 in |
Overall Length | 12 in |
Shank Length | 4 1/2 in |
Shank Diameter | 23/32 in |
Head Width | 23/32 in |
Drill Bit Size | 23/32 in |
Description
Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 23/32 in, Overall Length 12 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B500X)
- PROTO 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 7/8 in L (J4770-4M)
- MILWAUKEE TOOL 3-1/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0736)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- MILWAUKEE TOOL SDS/Chuck Adapter Kit (48-66-1370)
- Westward Demolition Hammer Accessories