Shop All Grease Gun Accessories
Westward
Bulk Loader Valve, 0.34 in. dia.
Mfr # 15F206
Zoro # G4792103
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filler Nipples
- Size 0.34 dia
- For Use With Grease Filler Pumps with straight loader adaptor such as Lincoln pumps
- Fitting End (In.) 1/8" MNPT
- Features For Bulk Filling Grease Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F206
- Zoro # G4792103
- UPC # 190735743171
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 0.34 dia |
Overall Dia. (In.) | 0.34" |
Details
Sub-Category | Filler Nipples |
Item | Grease Filler Nipple |
For Use With | Grease Filler Pumps with straight loader adaptor such as Lincoln pumps |
Fitting End (In.) | 1/8" MNPT |
Features | For Bulk Filling Grease Guns |
Includes | Ball Check |
Accessory Type | Grease Filler Nipple |
Head Angle | 0 Degrees |
Description
Grease Filler Nipple, For Bulk Filling Grease Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 1 kg Cartridge White (XHT-S)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In (K2XG10-24V-12)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- WESTWARD Needle Nose Adapter (13X058)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- WESTWARD Grease Gun Holder (13X047)
- WESTWARD Hose Extension, 12 In (4BY84)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- ALEMITE Z Swivel 1/8 NPTFM (AL54732)
- Westward Grease Gun Accessories