Shop All Masonry Tools
Westward
Bucket Trowel, 7 x 4-1/2, SS, SoftGrip
Mfr # 13A652
Zoro # G4789531
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Straight Sides and Flat Bottom
- Blade Length 7 in
- Material Stainless Steel
- Blade Width 4 1/2 in
- Length (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A652
- Zoro # G4789531
- UPC # 190735740675
- Country of Origin China
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 4 1/2 in |
Length (In.) | 7 in |
Width (In.) | 4 1/2 in |
Handle Length (In.) | 5 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length | 5 7/8 in |
Details
Item | Bucket Trowel |
Application | Straight Sides and Flat Bottom |
Material | Stainless Steel |
Handle Material | Rubber |
Handle | Soft-Grip |
Product Type | Bucket Trowel |
Blade Material | Stainless Steel |
Blade Shape | Square |
Compatible Primary Material | Concrete |
Handle Style | Cushioned |
Description
Bucket Trowel, Blade Length 7 in, Blade Material Stainless Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Concrete, Features Not Applicable, Handle Length 5 7/8 in, Handle Material Rubber, Handle Style Cushioned, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Bucket Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Round Single Cut Second File (11936)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 1/2, Steel (13P526)
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- WESTWARD Cement Trowel, 18 x 4, Stl, ErgoSoft PP/TPR (13A742)
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR (13P522)
- DQB Brush Masonry Polyp 4-3/4In (11923)
- Westward Masonry Tools