Shop All Tool Bags, Backpacks & Totes
Westward
Bucket Bag, Bucket Tool Organizer, Black, Polyester, 55 Pockets
Mfr # 32PJ51
Zoro # G9100847
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Color Black
- Material Polyester
- Features (54) Different Size Slots
- Length (In.) 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ51
- Zoro # G9100847
- UPC # 190735812457
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length (In.) | 21 1/2 in |
Width (In.) | 19 1/4 in |
Length | 21-1/2" |
Width | 19-1/4" |
Dia. (In.) | 12 11/16 in |
Overall Height | 21 1/2 in |
Overall Diameter | 12 11/16 in |
Details
Item | Bucket Tool Organizer |
Tool Storage Type Included | Bucket Bag |
Color | Black |
Material | Polyester |
Features | (54) Different Size Slots |
Type | Large |
Number of Pockets (Outside) | 55 |
Number of Compartments | 0 |
Number of Pockets (Inside) | 0 |
Includes | Bucket Tool Organizer |
Number of Pockets | 55 |
Number of Inside Pockets | 0 |
For Use With | 5 gal Bucket |
Number of Outside Pockets | 55 |
Description
With the Westward 32PJ51 Bucket Tool Organizer, you will be able to carry all your tools in one convenient place. This bucket tool organizer has 54 different size slots for all your tools. It also features a removable bucket bag with an overall height of 21 1/2 in. and length of 21 1/2 in. The black polyester material is sturdy and durable, while the 55 pockets provide ample storage space for everything you need on the job site. If you are looking for a heavy duty bucket tool organizer that can hold all your tools, this Westward 32PJ51 Bucket Tool Organizer is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- M.A. FORD .1247 Reamer (27212470)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- WESTWARD Tool Duffel Bag, Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- WESTWARD Bag/Tote, Tool Tote, General Purpose, 5 Pockets, Black, Polyester, 13 Pockets (53JW34)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 23 Pockets (32PJ35)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- WESTWARD Bag/Tote, Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 11 Pockets (32PJ34)
- GO RHINO RollUp Style 7 Length x 7 Wide Closed 2912 Length x 39 Length Opened (XG1000-01)
- Westward Tool Bags, Backpacks & Totes