Shop All Tool Bags, Backpacks & Totes
Westward
Bucket Bag, Natural, Canvas, 0 Pockets
Mfr # 53JW41
Zoro # G1454107
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Finished Split Leather Bottom, Web Handle with Clip, Zipper Closure
- Type Straight Wall
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW41
- Zoro # G1454107
- UPC # 190735947975
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12 in |
Length | 12 in |
Height | 22 in |
Overall Depth | 12 in |
Overall Diameter | 12 in |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 12 in, Closure Type Open Top, Features Finished Split Leather Bottom, Web Handle with Clip, Zipper Closure, Attachment Type Single Handle With Snap Hook, Includes Nails and Tapes, Material Weight 24 oz, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 17 in, Overall Length 12 in, Overall Width 12 in, Reinforced Bottom Yes, Shape Round, Strap Material Web
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Snap Ring (11059)
- KO-KEN Universal Nut Setter 10mm 6 Point 150mm 1/4 Hex Drive (113UN.150-10)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- WESTWARD Unlined Bag, Black, Black, 600d Polyester, 1 Pockets (25F579)
- WESTWARD Tool Bag: Polyester, 20 Pockets, Black, Polyester, 20 Pockets (53JW36)
- WESTWARD Bucket Tool Organizer, Black, Polyester, 55 Pockets (32PJ51)
- WESTWARD WESTWARD Tool Bag, 3 Outside Pockets, Polyester, Black, 13" W x 9" D x 8" H (53JW42)
- WESTWARD Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844L)
- Westward Tool Bags, Backpacks & Totes