Shop All Tool Bags, Backpacks & Totes
Westward
Bucket Bag, Natural, Canvas, 0 Pockets
Mfr # 53JW40
Zoro # G1454122
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Heavy Plastic Bottom with Feet, Web Handle with Clip
- Length 12 in
- Includes Nails and Tapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW40
- Zoro # G1454122
- UPC # 190735947982
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 12 in |
Height | 15 in |
Width | 12 in |
Overall Depth | 12 in |
Overall Diameter | 12 in |
Description
If you're looking for a tool bag that can hold all your tools, the Westward 53JW40 Bucket Bag is the perfect choice. The wide opening straight bucket bag has an open top closure and web handle with clip. The canvas bag comes with a heavy plastic bottom with feet to protect against moisture and dirt. It also has a metal O ring inside the bucket for easy tool identification. With its natural color, this canvas bucket bag will easily blend in on job sites or wherever else you need it to go. Equipped with all the features you need, this Westward Bucket Bag is an excellent buy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- DRILL AMERICA 1-72 Carbon Steel Hand Tap Set (DWTS1-72)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- WESTWARD WESTWARD Tool Bag, 3 Outside Pockets, Polyester, Black, 13" W x 9" D x 8" H (53JW42)
- WESTWARD Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- WESTWARD Flat Zippered Tool Bags, Tan, Leather, 1 Pockets (13T120)
- WESTWARD Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- WESTWARD Unlined Bag, Black, Black, 600d Polyester, 1 Pockets (25F579)
- WESTWARD Tool Bag: Polyester, 20 Pockets, Black, Polyester, 20 Pockets (53JW36)
- PERFORMANCE TOOL 18 In 36 Pocket Tool Bag, W88986 (W88986)
- Westward Tool Bags, Backpacks & Totes