Shop All Tool Bags, Backpacks & Totes
Westward
Bucket Bag, Natural, Canvas, 0 Pockets
Mfr # 53JW39
Zoro # G1454113
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Heavy Plastic Bottom with Feet, Rope with Leather Handle
- Number of Compartments 0
- For Use With Jobsite Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW39
- Zoro # G1454113
- UPC # 190735947968
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 22 in |
Length | 12 in |
Width | 12 in |
Overall Depth | 12 in |
Overall Diameter | 12 in |
Description
With this Westward 53JW39 Bucket Bag, you will be able to keep your tools in order. The bucket bag has a wide opening straight design and comes with a rope with leather handle. It is made of heavy plastic on the bottom and feet for durability. It also has a zipper closure type. The natural canvas color makes it suitable for any work environment. If you are looking for an easy way to carry your tools around, the Westward Bucket Bag is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier Tips (J364-T45)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- QUALTECH Straight Flute Hand Tap, Series DWT, Imperial, 18 Thread, Bottoming Chamfer, 4 Flutes, Carbon Stee (DWTB1-8)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- WESTWARD Flat Zippered Tool Bags, White, Canvas, 1 Pockets (32PJ41)
- WESTWARD Tool Bag, Tan, Tan, Canvas, 1 Pockets (53JW32)
- WESTWARD Tool Tote, Black, Polyester, 12 Pockets (32PJ32)
- WESTWARD Bucket Bag, Black/Gray, Canvas, 0 Pockets (32PJ52)
- WESTWARD Tool Tote, Black, Polyester, 23 Pockets (32PJ35)
- MILWAUKEE TOOL Tote, Black, Red, Ballistic, 35 Pockets (48-22-8311)
- Westward Tool Bags, Backpacks & Totes