Shop All Masonry Tools
Westward
Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR
Mfr # 13P525
Zoro # G4789775
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laying Bricks
- Blade Length 7 in
- Material High Carbon Steel
- Blade Width 3 5/8 in
- Pattern Philadelphia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P525
- Zoro # G4789775
- UPC # 190735742310
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 3 5/8 in |
Length (In.) | 7 in |
Width (In.) | 3 5/8 in |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Philadelphia Trowel |
Application | For Laying Bricks |
Material | High Carbon Steel |
Pattern | Philadelphia |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Philadelphia Trowel |
Compatible Primary Material | Concrete, Masonry, Tile |
Handle Style | Ergonomic |
Blade Material | Carbon Steel |
Blade Shape | Point |
Description
Philadelphia Trowel, Blade Length 7 in, Blade Material Carbon Steel, Blade Shape Point, Blade Width 3 5/8 in, Compatible Primary Material Concrete, Masonry, Tile, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- REMCO Long Mixing Paddle, Without Holes, Orange (67777)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- WESTWARD Gauging Trowel, 7 x 3-1/2 In, ErgoSoft (13P518)
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- BON TOOL Bon 11-439 Handle For Mortar Hoe, 66" Wood (11-439)
- Westward Masonry Tools