Shop All Masonry Tools
Westward
Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR
Mfr # 13P523
Zoro # G4789766
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laying Bricks
- Blade Length 5 1/2 in
- Material High Carbon Steel
- Blade Width 2 3/4 in
- Pattern Philadelphia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P523
- Zoro # G4789766
- UPC # 190735742303
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 5 1/2 in |
Blade Width | 2 3/4 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 3/4 in |
Handle Length (In.) | 4 1/2 in |
Handle Length | 4 1/2 in |
Details
Item | Philadelphia Trowel |
Application | For Laying Bricks |
Material | High Carbon Steel |
Pattern | Philadelphia |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Philadelphia Trowel |
Blade Shape | Point |
Compatible Primary Material | Concrete, Masonry, Tile |
Handle Style | Ergonomic |
Blade Material | Carbon Steel |
Description
Philadelphia Trowel, Blade Length 5 1/2 in, Blade Material Carbon Steel, Blade Shape Point, Blade Width 2 3/4 in, Compatible Primary Material Concrete, Masonry, Tile, Features Durable, Handle Length 4 1/2 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 Dia., 3D (63134269120)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- WESTWARD Cement Trowel, 18 x 4, Stl, ErgoSoft PP/TPR (13A742)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x3-1/2" 1"R (CF593)
- Westward Masonry Tools