Shop All Masonry Tools
Westward
Brick Tongs, Up to 11 Bricks, 18-1/2 In
Mfr # 13P510
Zoro # G4965703
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Carrying Multiple Bricks with One Hand
- Capacity Up to 11 Bricks
- Material Steel
- Number of Pieces 1
- Length (In.) 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P510
- Zoro # G4965703
- UPC # 190735742204
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Length (In.) | 18 1/2 in |
Size | 18-1/2 in |
Handle Length | 4 3/8 in |
Extended Length - Maximum | 24 in |
Overall Height | 6 3/4 in |
Overall Width | 3 1/2 in |
Overall Length | 17 1/2 in |
Details
Item | Brick Tongs |
Application | For Carrying Multiple Bricks with One Hand |
Capacity | Up to 11 Bricks |
Material | Steel |
Number of Pieces | 1 |
Color | Black |
Handle Material | Metal, Plastic |
Construction | Steel |
Product Type | Brick Tongs |
Brick Capacity | 10 |
Description
These Westward Brick Tongs are perfect for moving multiple bricks at once. They allow you to work more efficiently, without compromising on safety. The tongs have a length of 18 1/2 in., and can carry up to 11 bricks. They are made of steel, making them durable and long lasting. The black tongs also feature a looped handle that allows you to hang them on your belt when not in use. The Westward Brick Tongs will make your job easier with its practical design and safe functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 226-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (209488)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- SWE-TECH 3C Network and Phone RJ11/RJ12/RJ22/RJ45 Crimp Tool by Platinum Tools (FWT12503C)
- WESTWARD Brick Trowel, Wide Heel London, 11 x 5-1/2 (13P517)
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR (13P522)
- WESTWARD Cement Trowel, 16 x 4, Stl, ErgoSoft PP/TPR (13A740)
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- KRAFT TOOL Elite Series Inside Square, 6"x2-1/2 (CFE122K)
- Westward Concrete & Masonry Tools