Shop All Sockets
Westward
Breaker Bar, 3/4" Drive, Overall 39" L
Mfr # 440G02
Zoro # G5918007
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 40 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 40 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Standards | ASME |
Handle Type | Standard |
For Use With | 3/4" Drive Tools |
Item | Breaker Bar |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Handle Shape | Straight |
Grip Style | Smooth |
Flex Range of Motion | 180 Degrees |
Non-Sparking | No |
Ratcheting | No |
Non-Magnetic | No |
Head Type | Flexible |
Insulated | No |
Corrosion Resistant | Yes |
Description
The Westward 440G02 3/4" Drive Breaker Bar is the ideal tool for loosening and tightening nuts and bolts. It can also be used to remove stuck or stripped parts. With a 40 in. overall length, this breaker bar has an alloy steel material that resists corrosion and wear and tear. The 3/4" drive size makes it compatible with most sockets available on the market today. Featuring a flexible head, you can access hard to reach areas with ease when using this breaker bar. Designed with a standard handle, it is easy to grip when applying pressure while working on projects around the house or garage. The Westward 440G02 3/4" Drive Flex Breaker Bar is built tough so you can depend on it when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Solar Panel Spanners For Locking/Unlocking Mc4 Connectors (Pack Of 2) (SPS-2)
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- SURTEK Forged steel chisel 3/4x8" (117130)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E875)
- WESTWARD 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (5MT37)
- WESTWARD 1/2" Drive, 24" Breaker Bar, Chrome (5TZE1)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- WESTWARD 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (10E209)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- Westward Sockets & Ratchets