Shop All Sockets
Westward
Breaker Bar, 1/2" Drive, Overall 15" L
Mfr # 440G01
Zoro # G5914997
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 15 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 15 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Breaker Bar |
For Use With | 1/2" Drive Tool |
Handle Type | Standard |
Standards | ASME |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Insulated | No |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Head Type | Flexible |
Non-Sparking | No |
Handle Shape | Straight |
Grip Style | Smooth |
Flex Range of Motion | 180 Degrees |
Ratcheting | No |
Description
With a chrome finish and alloy steel construction, the Westward 440G01 Breaker Bar is durable and sturdy. It has a 15 in. overall length with 1/2" drive size, making it versatile for use on many different jobs. This breaker bar features an all-steel alloy construction that provides high strength and durability. Its flex head allows you to apply torque from a variety of angles. The handle is made of standard materials, making it comfortable to hold onto as you work. With its high quality construction and range of motion, the Westward Breaker Bar will meet your demands with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240)
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9042)
- WRIGHT TOOL Cushion Grip Phillips Screwdriver 4" Bla (9144)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E266)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT75)
- URREA 3/8"drive, 11mm, 12 point short socket. (5211M)
- Westward Sockets