Shop All Sockets
Westward
Breaker Bar, 1 " Dr, 26 "
Mfr # 45J265
Zoro # G8528527
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 26 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 26 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Breaker Bar |
Standards | ASME B107.10M |
For Use With | 1" Drive Sockets |
Handle Type | Standard |
Tether Capable | Tether Capable |
Features | Flexible Head |
Number of Pieces | 2 |
Tether Style | Tether Capable |
Tether Ready | No |
Grip Style | Knurled |
Head Type | Flexible |
Non-Magnetic | No |
Ratcheting | No |
Corrosion Resistant | Yes |
Non-Sparking | No |
Handle Shape | Straight |
Flex Range of Motion | 180 Degrees |
Insulated | No |
Description
Breaker Bar, Drive Size 1 in, Alloy Steel, Chrome, Overall Length 26 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- WESTWARD 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (5MT35)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- WESTWARD 3/8" Drive, E16 Female Star SAE Socket, 6 Points (20HX78)
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J210)
- KO-KEN Socket 22mm 6 Point 80mm 3/8 Sq. Drive (13300M-22)
- Westward Sockets & Ratchets