Shop All Brazing Alloys
Westward
Brazing Alloy Rod, Nickel Silver, 1/8 in.
Mfr # 30XP64
Zoro # G6092274
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brazing Range (F) 1720 to 1800
- Tensile Strength (PSI) 70,000 psi
- Material Nickel silver
- Length (In.) 36 in
- Application Brazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP64
- Zoro # G6092274
- UPC # 190735807286
- Country of Origin China
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 1/8 in |
Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Compatible Chuck Size | 1,720 Degrees F |
Container Size | 10 lb |
Overall Length | 36 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,690 Degrees F, Liquidus 1,715 Degrees F, Capacity Shingles 1,800 Degrees F, Compatible Chuck Size 1,720 Degrees F, Series RBCuZn-D, Container Size 10 lb, Tensile Strength 70 ksi, Yield Strength Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- POWERWELD Airco Style 19" Straight Cutting Torch (R419)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- POWERWELD Purox Style Cutting Tip, Acetylene, #2 (638869) (4202-2)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb. (41R228)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R227)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- Westward Brazing Alloys