Shop All Brazing Alloys
Westward
Brazing Alloy Rod, Nickel Silver, 1/16 in.
Mfr # 30XP62
Zoro # G6194614
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel silver
- Tensile Strength (PSI) 70,000 psi
- Length (In.) 36 in
- Container Box
- Standards AWS A5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP62
- Zoro # G6194614
- UPC # 190735807262
- Country of Origin China
- Category Brazing Alloys
Dimensions
Dia. (In.) | 1/16 in |
Length (In.) | 36 in |
Compatible Chuck Size | 1,720 Degrees F |
Overall Diameter | 1/16 in |
Container Size | 10 lb |
Diameter | 1/16 in |
Overall Length | 36 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 1/16 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,690 Degrees F, Liquidus 1,715 Degrees F, Capacity Shingles 1,800 Degrees F, Compatible Chuck Size 1,720 Degrees F, Series RBCuZn-D, Container Size 10 lb, Tensile Strength 70 ksi, Yield Strength Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Cutting Torch Kit (HS-MDU)
- WELLER Digital Soldering Station (WT1010N)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/8 in. (30XP64)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC73)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- BERNZOMATIC Brazing Alloy Rod, Copper Phos., 1-Lb. Box (PC3)
- Westward Brazing Alloys