Shop All Brazing Alloys
Westward
Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb.
Mfr # 41R228
Zoro # G5073607
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Application For Brazing Steel, Cast Iron And Copper
- Brazing Range (F) 1670 to 1750
- Tensile Strength (PSI) 71 ksi
- Type RBCuZn-C X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R228
- Zoro # G5073607
- UPC # 190735829776
- Country of Origin China
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 3/32 in |
Overall Length | 36 in |
Compatible Chuck Size | 1,670 Degrees F |
Overall Diameter | 3/32 in |
Container Size | 10 lb |
Diameter | 3/32 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 3/32 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 10 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP49)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK22 (30AC76)
- Westward Brazing Alloys